Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
WORLD DRYER

Stainless Steel, Integral Nozzle Automatic Hand Dryer, 115, 200, 230 Voltage

  • Item # 9DW07
  • Mfr. Model # 093079000
  • Catalog Page # N/A
  • UNSPSC # 47131707
Stainless Steel, Integral Nozzle Automatic Hand Dryer, 115, 200, 230 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hand Dryer
  • Nozzle Integral
  • Cover Material Stainless Steel
  • Dryer Activation Automatic
  • Color Stainless Steel
  • Dry Time 30 sec.
  • Voltage 115, 200, 230
  • Amps 15/10
  • ADA Compliant Yes
  • Finish Stainless Steel
  • Air Flow Rate 176 CFM
  • Max. Air Temp. 70 Degrees F Above Ambient
  • Mounting Wall
  • Height 13-13/16"
  • Depth 4"
  • Width 9-29/32"
  • Watts 1800/2400
  • Sound Level dB 73
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms