Navigation Menu New

Access My Account, Order History, Lists and more here.

56EE59 XA5-974AU UNSPSC # 47131707

Tap image to zoom.

Roll over image to zoom.

Cast Iron, Fixed Nozzle, Automatic, Hand Dryer, 115

  • Item # 56EE59
  • Mfr. Model # XA5-974AU
  • UNSPSC # 47131707
  • Catalog Page # 1493 1493
Country of Origin China. Country of Origin is subject to change.

Reliable, long life dryer with vandal-resistant enclosure.

• Includes cover removal tool
• Porcelain enamel finish

Technical Specs

  • Item Hand Dryer
  • Nozzle Fixed
  • Cover Material Cast Iron
  • Dryer Activation Automatic
  • Color White
  • Dry Time 30 sec
  • Voltage 115
  • Amps 20
  • ADA Compliant No
  • Finish Porcelain Enamel
  • Air Flow Rate 200 cfm
  • Max. Air Temp. 70 Degrees F Above Ambient
  • Mounting Wall
  • Height 9 1/2 in
  • Depth 8 19/64 in
  • Width 11 19/64 in
  • Watts 2300
  • Sound Level dB 76
  • Standards UL/CUL Listed, RoHS
  • Includes Cover Removal Tool
  • Ligature Resistant Yes

Reliable, long life dryer with vandal-resistant enclosure.

• Includes cover removal tool
• Porcelain enamel finish

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
  • This item is restricted for international sale.
Back to Top