Skip Content

ST
WORLD DRYER

Cast Iron, Swivel Nozzle Push Button Hand Dryer, 115 Voltage

  • Item # 56EE55
  • My Part #
  • Mfr. Model # A-974AU
  • Catalog Page # 1493
  • UNSPSC # 47131707
Hand Dryer,Swivel,Cast Iron,Push Button close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $361.68 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reliable, long life dryer with vandal-resistant enclosure.

• Includes cover removal tool
• Porcelain enamel finish

View More

Technical Specs

  • Item Hand Dryer
  • Nozzle Swivel
  • Cover Material Cast Iron
  • Dryer Activation Push Button
  • Color White
  • Dry Time 30 sec.
  • Voltage 115
  • Amps 20
  • ADA Compliant No
  • Finish Porcelain Enamel
  • Air Flow Rate 200 CFM
  • Max. Air Temp. 70 Degrees F Above Ambient
  • Mounting Wall
  • Height 9-1/2"
  • Depth 8-19/64"
  • Width 11-19/64"
  • Watts 2300
  • Sound Level dB 76
  • Standards UL/CUL Listed, RoHS
  • Includes Cover Removal Tool
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.