Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WORKSMAN

Bicycle, Ladies Style, 26 In Wheel, Orange

  • Item# 1VJX1
  • Mfr. Model# INGORG
  • Catalog Page# N/A
  • Catalog Group# F0131
  • UNSPSC# 25161507
Bicycle,Ladies Style,26 In Wheel,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Worksman Cycles and Accessories
Feature 0.120"-thick, 11-ga. spokes; rear coaster brakes; and 9"W saddle with dual springs.
Bicycles
1" 16-ga. tubing with 5/8" rear stays. Fully lugged, cantilever-style, 17-1/2" frame. Clincher rims. In classic or step-through models.
Industrial Cycles and Accessories

View More

Technical Specs

  • Item Lady's Bicycle
  • Color Orange
  • Wheel Dia. 26"
  • Bearings Ball
  • Brake Coaster Brakes
  • Chain 1/2 x 3/16"
  • Fork Tubular Heavy Duty
  • Frame Fully Lugged Hand Brazed 17-1/2", Ladies Frame
  • Saddle 9" Wide With Dual Springs
  • Spokes 11 ga.
  • Tubes 26 x 2-1/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms