Skip Content

DV
WORKRITE

Navy Pants, Nomex® IIIA, Fits Waist Size: 2XLT, 6.6 cal./cm2 ATPV Rating

  • Item # 25KG54
  • My Part #
  • Mfr. Model # 475NX75NB
  • Catalog Page # N/A
  • Catalog Group # H5629
  • UNSPSC # 46181508
Pants,2LT,Navy,Zipper and Button close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

These flame-resistant rescue pants feature 7.5 oz. Nomex®IIIA (93% Nomex®, 5% Kevlar®, 2% anti-static fiber) construction, with two front slash pockets, two back welt pockets with flaps and snaps, and two deep-pleated thigh pockets with flaps and snaps. They also feature a reinforced seat, and are straight-legged, with a drawstring at each cuff. Adjustable strap on each side of waistband. Double-layer knees. Three-needle felled out seam, inseam and back seam.

View More

Technical Specs

  • Item Pants
  • Fits Waist Size 2XLT
  • ATPV Rating 6.6 cal./cm2
  • Hazard Risk Category (HRC) 1
  • Color Navy
  • Material Nomex(R) IIIA
  • Closure Type Zipper, Button
  • Number of Pockets 5
  • Fabric Weight 7.5 oz.
  • Standards NFPA 1975
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms