DG
WORKRITE FR

UltraSoft®, Flame-Resistant Coverall, Size: 3XL Long, Color Family: Blues, Closure Type: Zipper

  • Item # 26KE90
  • My Part #
  • Mfr. Model # 590UT70NB
  • Catalog Page # N/A
  • Catalog Group # H6569
  • UNSPSC # 46181508
UltraSoft®, Flame-Resistant Coverall, Size: 3XL Long, Color Family: Blues, Closure Type: Zipper close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame-Resistant Coverall
  • Cuff Style Snap Closure
  • Color Navy
  • Size 3XL Long
  • Fits Chest Size 56"
  • Sleeve Length 42-1/4"
  • Fits Waist Size 48"
  • Inseam 28-1/2"
  • Fabric Weight 7 oz.
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Number of Pockets 5
  • ATPV Rating 30.8 cal./cm2
  • Hazard Risk Category (HRC) 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms