TP
WORKRITE FR

UltraSoft®, Flame-Resistant Coverall, Size: 50 Regular, Color Family: Blues, Closure Type: Zipper

  • Item # 26JZ52
  • My Part #
  • Mfr. Model # 1317NB
  • Catalog Page # N/A
  • Catalog Group # H6567
  • UNSPSC # 46181508
UltraSoft®, Flame-Resistant Coverall, Size: 50 Regular, Color Family: Blues, Closure Type: Zipper close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $98.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.42 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These flame-resistant work coveralls feature 7 oz. UltraSoft® (88% cotton/12% nylon) construction, with double-stitched seams for enhanced durability. They offer double pockets on inset, rear-patch, and chest. They also feature tool pockets on the right leg, pass-thru access to inner clothing, and roomy legs to fit over boots. Three-piece action back style for ease of movement. Solid brass breakaway zipper. Elastic waist. Snap wrist closures.

View More

Technical Specs

  • Item Flame-Resistant Coverall
  • Cuff Style Snap Closure
  • Color Navy
  • Size 50 Regular
  • Fits Chest Size 47"
  • Sleeve Length 34-1/4"
  • Fits Waist Size 38"
  • Inseam 31"
  • Fabric Weight 7 oz.
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Number of Pockets 7
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.