DG
WORKRITE FR

Protera®, Arc Flash Coverall, Size: S Regular, Color Family: Blues, Closure Type: Zipper

  • Item # 26KD63
  • My Part #
  • Mfr. Model # 133PO65MB
  • Catalog Page # N/A
  • Catalog Group # H6566
  • UNSPSC # 46181508
Protera®, Arc Flash Coverall, Size: S Regular, Color Family: Blues, Closure Type: Zipper close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These flame-resistant work coveralls feature 6.5 oz. Protera® (65% modacrylic, 23% Nomex®, 10% Kevlar®,
2% anti-static fiber) construction, with a 3-piece-action back style for ease of movement. They also feature two chest patch pockets with pencil slots, two rear patch pockets, and two extra deep inset pockets, with pass-thru for access to inner clothing. Solid brass breakaway zipper snap closures, elastic waist. Tool pocket on right leg. Roomy leg cut to fit over boots.

View More

Technical Specs

  • Item Arc Flash Coverall
  • Cuff Style Snap Closure
  • Color Medium Blue
  • Size S Regular
  • Fits Chest Size 35"
  • Sleeve Length 30-1/2"
  • Fits Waist Size 26"
  • Inseam 30"
  • Fabric Weight 6.5 oz.
  • Material Protera(R)
  • Closure Type Zipper
  • Number of Pockets 7
  • ATPV Rating 8.5 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.