DG
WORKRITE FR

Protera®, Arc Flash Coverall, Size: L Regular, Color Family: Blues, Closure Type: Zipper

  • Item # 26KD61
  • My Part #
  • Mfr. Model # 133PO65MB
  • Catalog Page # N/A
  • Catalog Group # H6566
  • UNSPSC # 46181508
Protera®, Arc Flash Coverall, Size: L Regular, Color Family: Blues, Closure Type: Zipper close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These flame-resistant work coveralls feature 6.5 oz. Protera® (65% modacrylic, 23% Nomex®, 10% Kevlar®,
2% anti-static fiber) construction, with a 3-piece-action back style for ease of movement. They also feature two chest patch pockets with pencil slots, two rear patch pockets, and two extra deep inset pockets, with pass-thru for access to inner clothing. Solid brass breakaway zipper snap closures, elastic waist. Tool pocket on right leg. Roomy leg cut to fit over boots.

View More

Technical Specs

  • Item Arc Flash Coverall
  • Cuff Style Snap Closure
  • Color Medium Blue
  • Size L Regular
  • Fits Chest Size 43"
  • Sleeve Length 32-3/4"
  • Fits Waist Size 34"
  • Inseam 30"
  • Fabric Weight 6.5 oz.
  • Material Protera(R)
  • Closure Type Zipper
  • Number of Pockets 7
  • ATPV Rating 8.5 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms