Pants

140 products found with these common attributes:
  • Brand WORKRITE FR
  • Item Pants
  • Hazard Risk Category (HRC) 2
  • Closure Type Button
  • Standards NFPA 2112
Narrow your results by
ATPV Rating
Please Select
Fits Waist Size
Please Select
Inseam
Please Select
Color
Please Select
Material
Please Select
Fabric Weight
Please Select
Number of Pockets
Please Select

Brand

W WORKRITE FR
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
ATPV Rating
Fits Waist Size
Inseam
Color
Material
Fabric Weight
Number of Pockets
Price
Qty
Please use Qty box to add item(s) to cart.
Navy Pants, UltraSoft®, Fits Waist Size: 28
4319NB
12.4 cal./cm2
28"
28"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 28"
  • Inseam 28"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 28
4319NB
12.4 cal./cm2
28"
30"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 28"
  • Inseam 30"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 28
4319NB
12.4 cal./cm2
28"
32"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 28"
  • Inseam 32"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 28
4319NB
12.4 cal./cm2
28"
34"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 28"
  • Inseam 34"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 29
4319NB
12.4 cal./cm2
29"
28"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 29"
  • Inseam 28"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 29
4319NB
12.4 cal./cm2
29"
30"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 29"
  • Inseam 30"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 29
4319NB
12.4 cal./cm2
29"
32"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 29"
  • Inseam 32"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 29
4319NB
12.4 cal./cm2
29"
34"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 29"
  • Inseam 34"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 30
4319NB
12.4 cal./cm2
30"
28"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 30"
  • Inseam 28"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 30
4319NB
12.4 cal./cm2
30"
30"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 30"
  • Inseam 30"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 30
4319NB
12.4 cal./cm2
30"
32"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 30"
  • Inseam 32"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 30
4319NB
12.4 cal./cm2
30"
34"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 30"
  • Inseam 34"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 31
4319NB
12.4 cal./cm2
31"
28"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 31"
  • Inseam 28"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 31
4319NB
12.4 cal./cm2
31"
30"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 31"
  • Inseam 30"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 31
4319NB
12.4 cal./cm2
31"
32"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 31"
  • Inseam 32"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 31
4319NB
12.4 cal./cm2
31"
34"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 31"
  • Inseam 34"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 32
4319NB
12.4 cal./cm2
32"
28"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 32"
  • Inseam 28"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 32
4319NB
12.4 cal./cm2
32"
30"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 32"
  • Inseam 30"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 32
4319NB
12.4 cal./cm2
32"
32"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 32"
  • Inseam 32"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 32
4319NB
12.4 cal./cm2
32"
34"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 32"
  • Inseam 34"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 33
4319NB
12.4 cal./cm2
33"
28"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 33"
  • Inseam 28"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 33
4319NB
12.4 cal./cm2
33"
30"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 33"
  • Inseam 30"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 33
4319NB
12.4 cal./cm2
33"
32"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 33"
  • Inseam 32"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 33
4319NB
12.4 cal./cm2
33"
34"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 33"
  • Inseam 34"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 34
4319NB
12.4 cal./cm2
34"
28"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 34"
  • Inseam 28"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 34
4319NB
12.4 cal./cm2
34"
30"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 34"
  • Inseam 30"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 34
4319NB
12.4 cal./cm2
34"
32"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 34"
  • Inseam 32"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 34
4319NB
12.4 cal./cm2
34"
34"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 34"
  • Inseam 34"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 35
4319NB
12.4 cal./cm2
35"
28"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 35"
  • Inseam 28"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 35
4319NB
12.4 cal./cm2
35"
30"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 35"
  • Inseam 30"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 35
4319NB
12.4 cal./cm2
35"
32"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 35"
  • Inseam 32"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 35
4319NB
12.4 cal./cm2
35"
34"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 35"
  • Inseam 34"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 35
4319NB
12.4 cal./cm2
35"
36"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 35"
  • Inseam 36"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 36
4319NB
12.4 cal./cm2
36"
28"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 36"
  • Inseam 28"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 36
4319NB
12.4 cal./cm2
36"
30"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 36"
  • Inseam 30"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 36
4319NB
12.4 cal./cm2
36"
32"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 36"
  • Inseam 32"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 36
4319NB
12.4 cal./cm2
36"
34"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 36"
  • Inseam 34"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 36
4319NB
12.4 cal./cm2
36"
36"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 36"
  • Inseam 36"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 38
4319NB
12.4 cal./cm2
38"
28"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 38"
  • Inseam 28"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 38
4319NB
12.4 cal./cm2
38"
30"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 38"
  • Inseam 30"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 38
4319NB
12.4 cal./cm2
38"
32"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 38"
  • Inseam 32"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 38
4319NB
12.4 cal./cm2
38"
34"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 38"
  • Inseam 34"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 38
4319NB
12.4 cal./cm2
38"
36"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 38"
  • Inseam 36"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 40
4319NB
12.4 cal./cm2
40"
28"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 40"
  • Inseam 28"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 40
4319NB
12.4 cal./cm2
40"
30"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 40"
  • Inseam 30"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 40
4319NB
12.4 cal./cm2
40"
32"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 40"
  • Inseam 32"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 40
4319NB
12.4 cal./cm2
40"
34"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 40"
  • Inseam 34"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 40
4319NB
12.4 cal./cm2
40"
36"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 40"
  • Inseam 36"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 42
4319NB
12.4 cal./cm2
42"
28"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 42"
  • Inseam 28"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 42
4319NB
12.4 cal./cm2
42"
30"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 42"
  • Inseam 30"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 42
4319NB
12.4 cal./cm2
42"
32"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 42"
  • Inseam 32"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 42
4319NB
12.4 cal./cm2
42"
34"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 42"
  • Inseam 34"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 42
4319NB
12.4 cal./cm2
42"
36"
Navy
UltraSoft(R)
9.5 oz.
4

$79.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $79.00 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 42"
  • Inseam 36"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 44
4319NB
12.4 cal./cm2
44"
28"
Navy
UltraSoft(R)
9.5 oz.
4

$100.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $100.50 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 44"
  • Inseam 28"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 44
4319NB
12.4 cal./cm2
44"
30"
Navy
UltraSoft(R)
9.5 oz.
4

$100.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $100.50 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 44"
  • Inseam 30"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 44
4319NB
12.4 cal./cm2
44"
32"
Navy
UltraSoft(R)
9.5 oz.
4

$100.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $100.50 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 44"
  • Inseam 32"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 44
4319NB
12.4 cal./cm2
44"
34"
Navy
UltraSoft(R)
9.5 oz.
4

$100.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $100.50 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 44"
  • Inseam 34"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 44
4319NB
12.4 cal./cm2
44"
36"
Navy
UltraSoft(R)
9.5 oz.
4

$100.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $100.50 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 44"
  • Inseam 36"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 46
4319NB
12.4 cal./cm2
46"
28"
Navy
UltraSoft(R)
9.5 oz.
4

$100.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $100.50 / each

Technical Specs

  • Item Pants
  • ATPV Rating 12.4 cal./cm2
  • Fits Waist Size 46"
  • Inseam 28"
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9.5 oz.
  • Number of Pockets 4
  • Standards NFPA 2112
Navy Pants, UltraSoft®, Fits Waist Size: 46
4319NB
12.4 cal./cm2
46"
30"
Navy
UltraSoft(R)
9.5 oz.
4

$100.50 / each

Enter location to check availability