DG
WORKRITE FR

Nomex® IIIA, Flame-Resistant Coverall, Size: L, Color Family: Beiges, Closure Type: Snap

  • Item # 36MR47
  • My Part #
  • Mfr. Model # 198MH70KHLG 0L
  • Catalog Page # N/A
  • UNSPSC # 46181508
Nomex® IIIA, Flame-Resistant Coverall, Size: L, Color Family: Beiges, Closure Type: Snap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame-Resistant Coverall
  • Cuff Style Adjustable Cuff
  • Color Khaki
  • Size L
  • Sleeve Length Regular
  • Fabric Weight 7 oz.
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Number of Pockets 6
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms