Skip Content
TP
WORKRITE FR

Navy Bib Overalls, Nomex® IIIA, Fits Waist Size: 38", 29" Inseam, EBT 42.0 ATPV Rating

  • Item # 26KE71
  • My Part #
  • Mfr. Model # 580NX60NB
  • Catalog Page # N/A
  • Catalog Group # H6543
  • UNSPSC # 46181508
Bib Overalls,38x29in.,Navy,Nomex IIIA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $491.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This flame-resistant insulated bib overall features a 6 oz. Nomex®IIIA (93% Nomex®, 5% Kevlar®, 2% anti-static fiber) outershell with 9 oz. Nomex® batt insulation. It also features two bag pockets with a pass-thru for inner-clothing access. Elastic waistband in back. Breast pocket, tool pocket on right leg, 2 back-patch pockets. Heavy-duty, two-way zipper. Extra-long, 24-inch leg zippers.

View More

Technical Specs

  • Item Bib Overalls
  • Fits Waist Size 38"
  • Inseam 29"
  • ATPV Rating EBT 42.0
  • Hazard Risk Category (HRC) 4
  • Color Navy
  • Material Nomex(R) IIIA
  • Closure Type zipper
  • Number of Pockets 6
  • Fabric Weight 6 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.