Skip Content


Men Flame-Resistant Lab Coat,Ryl Bl,XL

  • Item # 33UD78
  • My Part #
  • Mfr. Model # 352NX60RB
  • Catalog Page # 1733
  • Catalog Group # J1366
  • UNSPSC # 46181532
Men Flame-Resistant Lab Coat,Ryl Bl,XL close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $151.65 / each

Web Price $168.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Workrite® FR coat is made of 6-oz. Nomex® IIIA material, in a knee-length design that fits easily over your street clothing. A pass-through allows access to inner clothing. Outside pockets are double-stitched for long wear: 2 chest pockets and 2 large patch pockets on the lower front.

View More

Technical Specs

  • Item Men's Flame-Resistant Lab Coat
  • Insulated No
  • Color Royal Blue
  • Size XL
  • Fits Chest Size 48" to 50"
  • Length 37-1/2"
  • Fabric Weight 6 oz.
  • Material Nomex(R)
  • Closure Type Snaps
  • Number of Inside Pockets 0
  • Number of Outside Pockets 4
  • ATPV Rating 6.0 cal./cm2
  • Hazard Risk Category (HRC) 1
  • Standards NFPA 2112, CAT
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.