Skip Content

DG
WORKRITE FR

Men Flame-Resistant Lab Coat,Ryl Bl,S

  • Item # 33UD77
  • My Part #
  • Mfr. Model # 352NX60RB
  • Catalog Page # 1733
  • Catalog Group # J1366
  • UNSPSC # 46181532
Men Flame-Resistant Lab Coat,Ryl Bl,S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Workrite® FR coat is made of 6-oz. Nomex® IIIA material, in a knee-length design that fits easily over your street clothing. A pass-through allows access to inner clothing. Outside pockets are double-stitched for long wear: 2 chest pockets and 2 large patch pockets on the lower front.

View More

Technical Specs

  • Item Men's Flame-Resistant Lab Coat
  • Insulated No
  • Color Royal Blue
  • Size S
  • Fits Chest Size 36" to 38"
  • Length 35"
  • Fabric Weight 6 oz.
  • Material Nomex(R)
  • Closure Type Snaps
  • Number of Inside Pockets 0
  • Number of Outside Pockets 4
  • ATPV Rating 6.0 cal./cm2
  • Hazard Risk Category (HRC) 1
  • Standards NFPA 2112, CAT
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms