Skip Content

NC
WORKRITE FR

Lab Coat,Blue,5XL,42-1/2 in. L

  • Item # 49NT77
  • My Part #
  • Mfr. Model # KNR2RB
  • Catalog Page # 1733
  • Catalog Group # J5330
  • UNSPSC # 46181532
Lab Coat,Blue,5XL,42-1/2 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $307.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The comfortable, breathable new WORKRITE FR/CP Lab Coat features Westex® ShieldTEC, and combines a variety of features to provide multi-hazard protection. Made with Flame Resistant (FR) Nomex® IIIA fabric to help keep clothes from igniting during short-duration thermal incidents and emergency exposure to flame. In addition, ShieldTEC technology provides Chemical-Splash Protection (CP) by repelling small amounts of liquid chemicals that are either dropped or splashed on the fabric, and resists penetration and wicking of an inadvertent, secondary liquid chemical splash.

View More

Technical Specs

  • Item Lab Coat
  • Gender Men's
  • Size 5XL
  • Fits Chest Size 65-1/2"
  • Color Blue
  • Material Nomex(R)
  • Length 42-1/2"
  • Closure Type Snaps
  • Cuff Style Knit
  • Fabric Weight 4.5 oz.
  • Number of Pockets 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.