C3
WORKRITE FR

Lab Coat, XL, Nomex®, Blue, 39" Length, Men's

  • Item # 49NT69
  • My Part #
  • Mfr. Model # KNR2RB
  • Catalog Page # N/A
  • Catalog Group # J5330
  • UNSPSC # 46181532
Lab Coat,  XL,  Nomex®,  Blue,  39" Length,  Men's close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Workwear~Lab Coats and Jackets


$260.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

The comfortable, breathable new WORKRITE FR/CP Lab Coat features Westex® ShieldCXP, and combines a variety of features to provide multi-hazard protection. Made with Flame Resistant (FR) Nomex® IIIA fabric to help keep clothes from igniting during short-duration thermal incidents and emergency exposure to flame. In addition, ShieldCXP technology provides Chemical-Splash Protection (CP) by repelling small amounts of liquid chemicals that are either dropped or splashed on the fabric, and resists penetration and wicking of an inadvertent, secondary liquid chemical splash.

View More

Technical Specs

  • Item Lab Coat
  • Gender Men's
  • Size XL
  • Fits Chest Size 47"
  • Color Blue
  • Material Nomex(R)
  • Length 39"
  • Closure Type Snaps
  • Cuff Styles Knit
  • Fabric Weight 4.5 oz.
  • Number of Pockets 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms