Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WORKRITE FR

Khaki Pants, Nomex® IIIA, Fits Waist Size: 46", 32" Inseam, 8.4 cal./cm2 ATPV Rating

  • Item # 36MU38
  • My Part #
  • Mfr. Model # 490MH70KH46 32
  • Catalog Page # N/A
  • UNSPSC # 46181508
Khaki Pants, Nomex® IIIA, Fits Waist Size: 46", 32" Inseam, 8.4 cal./cm2 ATPV Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pants
  • Fits Waist Size 46"
  • Inseam 32"
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Khaki
  • Material Nomex(R) IIIA
  • Closure Type Button
  • Number of Pockets 5
  • Fabric Weight 7 oz.
  • Standards NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms