Skip Content

DG
WORKRITE FR

Khaki Pants, Nomex® IIIA, Fits Waist Size: 34", 28" Inseam, 8.4 cal./cm2 ATPV Rating

  • Item # 36MU02
  • My Part #
  • Mfr. Model # 490MH70KH34 28
  • Catalog Page # N/A
  • UNSPSC # 46181508
Pants,34 in. x 28 in.,Khaki close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pants
  • Fits Waist Size 34"
  • Inseam 28"
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Khaki
  • Material Nomex(R) IIIA
  • Closure Type Button
  • Number of Pockets 5
  • Fabric Weight 7 oz.
  • Standards NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms