Skip Content

TP
WORKRITE FR

Heather Gray Flame-Resistant Crewneck Shirt, Size: 4XL, Fits Chest Size: 58", 8.2 cal./cm2 ATPV Rati

  • Item # 26KA12
  • My Part #
  • Mfr. Model # 2776HG
  • Catalog Page # 1712
  • Catalog Group # H6557
  • UNSPSC # 46181508
FR Long Sleeve T-Shirt,Heather Gray,4XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $121.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This flame-resistant long sleeve knit T-shirt features 6.7 oz. Tecasafe® knit (48% modacrylic, 37% lyocell, 15% para-aramid), and Raglan sleeve styling for comfortable fit. It also features a flat seam with double stitching all the way around. Side gusset insets help to provide added mobility. Fully finished ribbed collar and cuffs.

View More

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Color Heather Gray
  • Size 4XL
  • Fits Chest Size 58"
  • Sleeve Length 39"
  • Fabric Weight 6.7 oz.
  • Material Tecasafe
  • Closure Type Pullover
  • Number of Pockets 1
  • ATPV Rating 8.2 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 2112, NFPA 1975
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.