Flame-Resistant Jacket

16 products found with these common attributes:
  • Brand WORKRITE FR
  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Navy
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
Narrow your results by
ATPV Rating
Please Select
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select
Fabric Weight
Please Select
Material
Please Select

Brand

W WORKRITE FR
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
ATPV Rating
Size
Fits Chest Size
Length
Fabric Weight
Material
Price
Qty
Please use Qty box to add item(s) to cart.
Navy UltraSoft® Flame-Resistant Jacket,  2XL,  9.5 oz.,  Number of Inside Pockets 0
3209NB
12.4 cal./cm2
2XL
44"
27"
9.5 oz.
UltraSoft(R)

$272.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $272.00 / each

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Navy
  • ATPV Rating 12.4 cal./cm2
  • Size 2XL
  • Fits Chest Size 44"
  • Length 27"
  • Fabric Weight 9.5 oz.
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
Navy UltraSoft® Flame-Resistant Jacket,  3XL,  9.5 oz.,  Number of Inside Pockets 0
3209NB
12.4 cal./cm2
3XL
40"
27"
9.5 oz.
UltraSoft(R)

$272.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $272.00 / each

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Navy
  • ATPV Rating 12.4 cal./cm2
  • Size 3XL
  • Fits Chest Size 40"
  • Length 27"
  • Fabric Weight 9.5 oz.
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
Navy UltraSoft® Flame-Resistant Jacket,  4XL,  9.5 oz.,  Number of Inside Pockets 0
3209NB
12.4 cal./cm2
4XL
36"
26"
9.5 oz.
UltraSoft(R)

$326.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $326.00 / each

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Navy
  • ATPV Rating 12.4 cal./cm2
  • Size 4XL
  • Fits Chest Size 36"
  • Length 26"
  • Fabric Weight 9.5 oz.
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
Navy UltraSoft® Flame-Resistant Jacket,  5XL,  9.5 oz.,  Number of Inside Pockets 0
3209NB
12.4 cal./cm2
5XL
48"
28"
9.5 oz.
UltraSoft(R)

$326.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $326.00 / each

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Navy
  • ATPV Rating 12.4 cal./cm2
  • Size 5XL
  • Fits Chest Size 48"
  • Length 28"
  • Fabric Weight 9.5 oz.
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
Navy UltraSoft® Flame-Resistant Jacket,  L,  9.5 oz.,  Number of Inside Pockets 0
3209NB
12.4 cal./cm2
L
52"
28"
9.5 oz.
UltraSoft(R)

$208.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $208.00 / each

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Navy
  • ATPV Rating 12.4 cal./cm2
  • Size L
  • Fits Chest Size 52"
  • Length 28"
  • Fabric Weight 9.5 oz.
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
Navy UltraSoft® Flame-Resistant Jacket,  M,  9.5 oz.,  Number of Inside Pockets 0
3209NB
12.4 cal./cm2
M
56"
29"
9.5 oz.
UltraSoft(R)

$208.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $208.00 / each

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Navy
  • ATPV Rating 12.4 cal./cm2
  • Size M
  • Fits Chest Size 56"
  • Length 29"
  • Fabric Weight 9.5 oz.
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
Navy UltraSoft® Flame-Resistant Jacket,  S,  9.5 oz.,  Number of Inside Pockets 0
3209NB
12.4 cal./cm2
S
60"
29"
9.5 oz.
UltraSoft(R)

$208.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $208.00 / each

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Navy
  • ATPV Rating 12.4 cal./cm2
  • Size S
  • Fits Chest Size 60"
  • Length 29"
  • Fabric Weight 9.5 oz.
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
Navy UltraSoft® Flame-Resistant Jacket,  XL,  9.5 oz.,  Number of Inside Pockets 0
3209NB
12.4 cal./cm2
XL
64"
30"
9.5 oz.
UltraSoft(R)

$208.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $208.00 / each

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Navy
  • ATPV Rating 12.4 cal./cm2
  • Size XL
  • Fits Chest Size 64"
  • Length 30"
  • Fabric Weight 9.5 oz.
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
Navy Nomex® IIIA Flame-Resistant Jacket,  2XL,  6 oz.,  Number of Inside Pockets 0
3206NB
5.7 cal./cm2
2XL
52"
28"
6 oz.
Nomex(R) IIIA

$336.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $336.00 / each

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Navy
  • ATPV Rating 5.7 cal./cm2
  • Size 2XL
  • Fits Chest Size 52"
  • Length 28"
  • Fabric Weight 6 oz.
  • Material Nomex(R) IIIA
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
Navy Nomex® IIIA Flame-Resistant Jacket,  3XL,  6 oz.,  Number of Inside Pockets 0
3206NB
5.7 cal./cm2
3XL
56"
29"
6 oz.
Nomex(R) IIIA

$336.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $336.00 / each

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Navy
  • ATPV Rating 5.7 cal./cm2
  • Size 3XL
  • Fits Chest Size 56"
  • Length 29"
  • Fabric Weight 6 oz.
  • Material Nomex(R) IIIA
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
Navy Nomex® IIIA Flame-Resistant Jacket,  4XL,  6 oz.,  Number of Inside Pockets 0
3206NB
5.7 cal./cm2
4XL
60"
29"
6 oz.
Nomex(R) IIIA

$336.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $336.00 / each

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Navy
  • ATPV Rating 5.7 cal./cm2
  • Size 4XL
  • Fits Chest Size 60"
  • Length 29"
  • Fabric Weight 6 oz.
  • Material Nomex(R) IIIA
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
Navy Nomex® IIIA Flame-Resistant Jacket,  5XL,  6 oz.,  Number of Inside Pockets 0
3206NB
5.7 cal./cm2
5XL
64"
30"
6 oz.
Nomex(R) IIIA

$336.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $336.00 / each

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Navy
  • ATPV Rating 5.7 cal./cm2
  • Size 5XL
  • Fits Chest Size 64"
  • Length 30"
  • Fabric Weight 6 oz.
  • Material Nomex(R) IIIA
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
Navy Nomex® IIIA Flame-Resistant Jacket,  L,  6 oz.,  Number of Inside Pockets 0
3206NB
5.7 cal./cm2
L
44"
27"
6 oz.
Nomex(R) IIIA

$256.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $256.00 / each

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Navy
  • ATPV Rating 5.7 cal./cm2
  • Size L
  • Fits Chest Size 44"
  • Length 27"
  • Fabric Weight 6 oz.
  • Material Nomex(R) IIIA
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
Navy Nomex® IIIA Flame-Resistant Jacket,  M,  6 oz.,  Number of Inside Pockets 0
3206NB
5.7 cal./cm2
M
40"
27"
6 oz.
Nomex(R) IIIA

$256.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $256.00 / each

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Navy
  • ATPV Rating 5.7 cal./cm2
  • Size M
  • Fits Chest Size 40"
  • Length 27"
  • Fabric Weight 6 oz.
  • Material Nomex(R) IIIA
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
Navy Nomex® IIIA Flame-Resistant Jacket,  S,  6 oz.,  Number of Inside Pockets 0
3206NB
5.7 cal./cm2
S
36"
26"
6 oz.
Nomex(R) IIIA

$256.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $256.00 / each

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Navy
  • ATPV Rating 5.7 cal./cm2
  • Size S
  • Fits Chest Size 36"
  • Length 26"
  • Fabric Weight 6 oz.
  • Material Nomex(R) IIIA
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
Navy Nomex® IIIA Flame-Resistant Jacket,  XL,  6 oz.,  Number of Inside Pockets 0
3206NB
5.7 cal./cm2
XL
48"
28"
6 oz.
Nomex(R) IIIA

$256.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $256.00 / each

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Navy
  • ATPV Rating 5.7 cal./cm2
  • Size XL
  • Fits Chest Size 48"
  • Length 28"
  • Fabric Weight 6 oz.
  • Material Nomex(R) IIIA
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More