Flame-Resistant Jacket Liner

8 products found with these common attributes:
  • Brand WORKRITE FR
  • Item Flame-Resistant Jacket Liner
  • Color Black
  • ATPV Rating 30.8
  • Fabric Weight 7 oz.
  • Material UltraSoft
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
Narrow your results by
Size
Please Select

Brand

W WORKRITE FR
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
Black UltraSoft Flame-Resistant Jacket Liner,  2XL,  7 oz.,  Number of Inside Pockets 0
5307BK
2XL

$175.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $175.00 / each

Technical Specs

  • Item Flame-Resistant Jacket Liner
  • Color Black
  • ATPV Rating 30.8
  • Size 2XL
  • Fabric Weight 7 oz.
  • Material UltraSoft
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
Black UltraSoft Flame-Resistant Jacket Liner,  3XL,  7 oz.,  Number of Inside Pockets 0
5307BK
3XL

$175.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $175.00 / each

Technical Specs

  • Item Flame-Resistant Jacket Liner
  • Color Black
  • ATPV Rating 30.8
  • Size 3XL
  • Fabric Weight 7 oz.
  • Material UltraSoft
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
Black UltraSoft Flame-Resistant Jacket Liner,  4XL,  7 oz.,  Number of Inside Pockets 0
5307BK
4XL

$210.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $210.00 / each

Technical Specs

  • Item Flame-Resistant Jacket Liner
  • Color Black
  • ATPV Rating 30.8
  • Size 4XL
  • Fabric Weight 7 oz.
  • Material UltraSoft
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
Black UltraSoft Flame-Resistant Jacket Liner,  5XL,  7 oz.,  Number of Inside Pockets 0
5307BK
5XL

$210.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $210.00 / each

Technical Specs

  • Item Flame-Resistant Jacket Liner
  • Color Black
  • ATPV Rating 30.8
  • Size 5XL
  • Fabric Weight 7 oz.
  • Material UltraSoft
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
Black UltraSoft Flame-Resistant Jacket Liner,  L,  7 oz.,  Number of Inside Pockets 0
5307BK
L

$139.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $139.00 / each

Technical Specs

  • Item Flame-Resistant Jacket Liner
  • Color Black
  • ATPV Rating 30.8
  • Size L
  • Fabric Weight 7 oz.
  • Material UltraSoft
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
Black UltraSoft Flame-Resistant Jacket Liner,  M,  7 oz.,  Number of Inside Pockets 0
5307BK
M

$139.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $139.00 / each

Technical Specs

  • Item Flame-Resistant Jacket Liner
  • Color Black
  • ATPV Rating 30.8
  • Size M
  • Fabric Weight 7 oz.
  • Material UltraSoft
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
Black UltraSoft Flame-Resistant Jacket Liner,  S,  7 oz.,  Number of Inside Pockets 0
5307BK
S

$139.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $139.00 / each

Technical Specs

  • Item Flame-Resistant Jacket Liner
  • Color Black
  • ATPV Rating 30.8
  • Size S
  • Fabric Weight 7 oz.
  • Material UltraSoft
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
Black UltraSoft Flame-Resistant Jacket Liner,  XL,  7 oz.,  Number of Inside Pockets 0
5307BK
XL

$139.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $139.00 / each

Technical Specs

  • Item Flame-Resistant Jacket Liner
  • Color Black
  • ATPV Rating 30.8
  • Size XL
  • Fabric Weight 7 oz.
  • Material UltraSoft
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More