Flame-Resistant Coverall

84 products found with these common attributes:
  • Brand WORKRITE FR
  • Item Flame-Resistant Coverall
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 2112
Narrow your results by
Color Family
Please Select
Size
Please Select
ATPV Rating
Please Select
Material
Please Select
Closure Type
Please Select
Color
Please Select
Inseam
Please Select
Fits Chest Size
Please Select
Fits Waist Size
Please Select
Number of Pockets
Please Select
Sleeve Length
Please Select

Brand

W WORKRITE FR
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Color Family
Size
ATPV Rating
Material
Closure Type
Color
Inseam
Fits Chest Size
Fits Waist Size
Number of Pockets
Sleeve Length
Price
Qty
Please use Qty box to add item(s) to cart.
Nomex® IIIA, Flame-Resistant Coverall, Size: XL, Color Family: Beiges, Closure Type: Snap
198MH70KHXL 0L
Beiges
XL
8.4 cal./cm2
Nomex(R) IIIA
Snap
Khaki
6
Regular

$140.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $140.00 / each

Technical Specs

  • Color Family Beiges
  • Item Flame-Resistant Coverall
  • Size XL
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Khaki
  • Number of Pockets 6
  • Sleeve Length Regular
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 38 0L
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
38"
6
Long

$181.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $181.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 38"
  • Number of Pockets 6
  • Sleeve Length Long
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 38 0R
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
38"
6
Regular

$146.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $146.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 38"
  • Number of Pockets 6
  • Sleeve Length Regular
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 40 1L
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
40"
6
Extra Long

$181.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $181.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 40"
  • Number of Pockets 6
  • Sleeve Length Extra Long
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 40 0L
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
40"
6
Long

$146.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $146.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 40"
  • Number of Pockets 6
  • Sleeve Length Long
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 40 0R
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
40"
6
Regular

$146.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $146.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 40"
  • Number of Pockets 6
  • Sleeve Length Regular
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 42 0L
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
42"
6
Long

$146.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $146.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 42"
  • Number of Pockets 6
  • Sleeve Length Long
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 42 0R
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
42"
6
Regular

$146.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $146.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 42"
  • Number of Pockets 6
  • Sleeve Length Regular
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 44 0L
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
44"
6
Long

$146.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $146.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 44"
  • Number of Pockets 6
  • Sleeve Length Long
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 44 0R
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
44"
6
Regular

$146.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $146.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 44"
  • Number of Pockets 6
  • Sleeve Length Regular
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 46 0L
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
46"
6
Long

$146.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $146.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 46"
  • Number of Pockets 6
  • Sleeve Length Long
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 46 0R
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
46"
6
Regular

$146.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $146.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 46"
  • Number of Pockets 6
  • Sleeve Length Regular
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 48 0L
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
48"
6
Long

$146.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $146.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 48"
  • Number of Pockets 6
  • Sleeve Length Long
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 48 0R
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
48"
6
Regular

$146.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $146.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 48"
  • Number of Pockets 6
  • Sleeve Length Regular
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 50 0L
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
50"
6
Long

$146.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $146.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 50"
  • Number of Pockets 6
  • Sleeve Length Long
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 50 0R
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
50"
6
Regular

$146.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $146.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 50"
  • Number of Pockets 6
  • Sleeve Length Regular
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 52 0L
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
52"
6
Long

$181.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $181.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 52"
  • Number of Pockets 6
  • Sleeve Length Long
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 52 0R
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
52"
6
Regular

$181.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $181.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 52"
  • Number of Pockets 6
  • Sleeve Length Regular
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 54 0L
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
54"
6
Long

$181.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $181.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 54"
  • Number of Pockets 6
  • Sleeve Length Long
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 54 0R
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
54"
6
Regular

$181.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $181.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 54"
  • Number of Pockets 6
  • Sleeve Length Regular
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 56 0L
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
56"
6
Long

$181.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $181.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 56"
  • Number of Pockets 6
  • Sleeve Length Long
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 56 0R
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
56"
6
Regular

$181.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $181.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 56"
  • Number of Pockets 6
  • Sleeve Length Regular
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 58 0L
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
58"
6
Long

$181.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $181.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 58"
  • Number of Pockets 6
  • Sleeve Length Long
  • Standards NFPA 2112
Nomex® IIIA, Flame-Resistant Coverall, Color Family: Blues, Closure Type: Snap
1887NB 58 0R
Blues
8.4 cal./cm2
Nomex(R) IIIA
Snap
Navy
58"
6
Regular

$181.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $181.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • ATPV Rating 8.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material Nomex(R) IIIA
  • Closure Type Snap
  • Color Navy
  • Fits Chest Size 58"
  • Number of Pockets 6
  • Sleeve Length Regular
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 38 Long, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
38 Long
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
31"
35"
26"
7
31-1/2"

$104.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $104.50 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 38 Long
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 31"
  • Fits Chest Size 35"
  • Fits Waist Size 26"
  • Number of Pockets 7
  • Sleeve Length 31-1/2"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 38 Regular, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
38 Regular
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
30"
35"
26"
7
30-1/2"

$104.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $104.50 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 38 Regular
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 30"
  • Fits Chest Size 35"
  • Fits Waist Size 26"
  • Number of Pockets 7
  • Sleeve Length 30-1/2"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 40 Long, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
40 Long
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
31"
37"
28"
7
32"

$104.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $104.50 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 40 Long
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 31"
  • Fits Chest Size 37"
  • Fits Waist Size 28"
  • Number of Pockets 7
  • Sleeve Length 32"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 40 Regular, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
40 Regular
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
30"
37"
28"
7
31"

$104.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $104.50 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 40 Regular
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 30"
  • Fits Chest Size 37"
  • Fits Waist Size 28"
  • Number of Pockets 7
  • Sleeve Length 31"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 42 Long, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
42 Long
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
31"
39"
30"
7
32-1/2"

$104.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $104.50 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 42 Long
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 31"
  • Fits Chest Size 39"
  • Fits Waist Size 30"
  • Number of Pockets 7
  • Sleeve Length 32-1/2"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 42 Regular, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
42 Regular
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
30"
39"
30"
7
31-1/2"

$104.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $104.50 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 42 Regular
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 30"
  • Fits Chest Size 39"
  • Fits Waist Size 30"
  • Number of Pockets 7
  • Sleeve Length 31-1/2"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 44 Long, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
44 Long
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
31"
41"
32"
7
33"

$104.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $104.50 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 44 Long
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 31"
  • Fits Chest Size 41"
  • Fits Waist Size 32"
  • Number of Pockets 7
  • Sleeve Length 33"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 44 Regular, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
44 Regular
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
30"
41"
32"
7
32"

$104.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $104.50 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 44 Regular
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 30"
  • Fits Chest Size 41"
  • Fits Waist Size 32"
  • Number of Pockets 7
  • Sleeve Length 32"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 46 Long, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
46 Long
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
31"
43"
34"
7
33-3/4"

$104.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $104.50 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 46 Long
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 31"
  • Fits Chest Size 43"
  • Fits Waist Size 34"
  • Number of Pockets 7
  • Sleeve Length 33-3/4"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 46 Regular, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
46 Regular
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
30"
43"
34"
7
32-3/4"

$104.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $104.50 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 46 Regular
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 30"
  • Fits Chest Size 43"
  • Fits Waist Size 34"
  • Number of Pockets 7
  • Sleeve Length 32-3/4"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 48 Long, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
48 Long
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
31"
45"
36"
7
34-1/2"

$104.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $104.50 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 48 Long
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 31"
  • Fits Chest Size 45"
  • Fits Waist Size 36"
  • Number of Pockets 7
  • Sleeve Length 34-1/2"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 48 Regular, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
48 Regular
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
30"
45"
36"
7
33-1/2"

$104.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $104.50 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 48 Regular
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 30"
  • Fits Chest Size 45"
  • Fits Waist Size 36"
  • Number of Pockets 7
  • Sleeve Length 33-1/2"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 50 Long, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
50 Long
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
32"
47"
38"
7
35-1/4"

$104.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $104.50 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 50 Long
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 32"
  • Fits Chest Size 47"
  • Fits Waist Size 38"
  • Number of Pockets 7
  • Sleeve Length 35-1/4"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 50 Regular, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
50 Regular
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
31"
47"
38"
7
34-1/4"

$104.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $104.50 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 50 Regular
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 31"
  • Fits Chest Size 47"
  • Fits Waist Size 38"
  • Number of Pockets 7
  • Sleeve Length 34-1/4"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 52 Long, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
52 Long
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
32"
49"
40"
7
36-1/8"

$130.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $130.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 52 Long
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 32"
  • Fits Chest Size 49"
  • Fits Waist Size 40"
  • Number of Pockets 7
  • Sleeve Length 36-1/8"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 52 Regular, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
52 Regular
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
31"
49"
40"
7
35-1/8"

$130.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $130.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 52 Regular
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 31"
  • Fits Chest Size 49"
  • Fits Waist Size 40"
  • Number of Pockets 7
  • Sleeve Length 35-1/8"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 54 Long, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
54 Long
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
32"
51"
42"
7
36-7/8"

$130.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $130.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 54 Long
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 32"
  • Fits Chest Size 51"
  • Fits Waist Size 42"
  • Number of Pockets 7
  • Sleeve Length 36-7/8"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 54 Regular, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
54 Regular
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
31"
51"
42"
7
35-7/8"

$130.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $130.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 54 Regular
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 31"
  • Fits Chest Size 51"
  • Fits Waist Size 42"
  • Number of Pockets 7
  • Sleeve Length 35-7/8"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 56 Long, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
56 Long
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
32"
53"
44"
7
37-5/8"

$130.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $130.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 56 Long
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 32"
  • Fits Chest Size 53"
  • Fits Waist Size 44"
  • Number of Pockets 7
  • Sleeve Length 37-5/8"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 56 Regular, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
56 Regular
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
31"
53"
44"
7
36-5/8"

$130.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $130.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 56 Regular
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 31"
  • Fits Chest Size 53"
  • Fits Waist Size 44"
  • Number of Pockets 7
  • Sleeve Length 36-5/8"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 58 Long, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
58 Long
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
32"
55"
46"
7
38-1/2"

$130.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $130.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 58 Long
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 32"
  • Fits Chest Size 55"
  • Fits Waist Size 46"
  • Number of Pockets 7
  • Sleeve Length 38-1/2"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 58 Regular, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
58 Regular
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
31"
55"
46"
7
37-1/2"

$130.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $130.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 58 Regular
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 31"
  • Fits Chest Size 55"
  • Fits Waist Size 46"
  • Number of Pockets 7
  • Sleeve Length 37-1/2"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 60 Long, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
60 Long
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
32"
57"
48"
7
39-1/4"

$155.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $155.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 60 Long
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 32"
  • Fits Chest Size 57"
  • Fits Waist Size 48"
  • Number of Pockets 7
  • Sleeve Length 39-1/4"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 60 Regular, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
60 Regular
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
31"
57"
48"
7
38-1/4"

$155.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $155.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 60 Regular
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 31"
  • Fits Chest Size 57"
  • Fits Waist Size 48"
  • Number of Pockets 7
  • Sleeve Length 38-1/4"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 62 Long, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
62 Long
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
32"
59"
50"
7
40"

$155.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $155.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 62 Long
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 32"
  • Fits Chest Size 59"
  • Fits Waist Size 50"
  • Number of Pockets 7
  • Sleeve Length 40"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 62 Regular, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
62 Regular
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
31"
59"
50"
7
39"

$155.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $155.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 62 Regular
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 31"
  • Fits Chest Size 59"
  • Fits Waist Size 50"
  • Number of Pockets 7
  • Sleeve Length 39"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 64 Long, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
64 Long
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
32"
61"
52"
7
40-7/8"

$155.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $155.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 64 Long
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 32"
  • Fits Chest Size 61"
  • Fits Waist Size 52"
  • Number of Pockets 7
  • Sleeve Length 40-7/8"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 64 Regular, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
64 Regular
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
31"
61"
52"
7
39-7/8"

$155.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $155.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 64 Regular
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 31"
  • Fits Chest Size 61"
  • Fits Waist Size 52"
  • Number of Pockets 7
  • Sleeve Length 39-7/8"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 66 Long, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
66 Long
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
32"
63"
54"
7
41-5/8"

$155.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $155.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall
  • Size 66 Long
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Color Navy
  • Inseam 32"
  • Fits Chest Size 63"
  • Fits Waist Size 54"
  • Number of Pockets 7
  • Sleeve Length 41-5/8"
  • Standards NFPA 2112
UltraSoft®, Flame-Resistant Coverall, Size: 66 Regular, Color Family: Blues, Closure Type: Zipper
1317NB
Blues
66 Regular
8.7 cal./cm2
UltraSoft(R)
Zipper
Navy
31"
63"
54"
7
40-5/8"

$155.00 / each

Enter location to check availability