FR Long Sleeve T-Shirt

8 products found with these common attributes:
  • Brand WORKRITE FR
  • Item Flame-Resistant Crewneck Shirt
  • Color Heather Gray
  • ATPV Rating 8.2 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6.7 oz.
  • Standards NFPA 2112, NFPA 1975
Narrow your results by
Size
Please Select
Fits Chest Size
Please Select
Sleeve Length
Please Select

Brand

W WORKRITE FR
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Size
Fits Chest Size
Sleeve Length
Price
Qty
Please use Qty box to add item(s) to cart.
Heather Gray Flame-Resistant Crewneck Shirt, Size: 2XL, Fits Chest Size: 50
2776HG
2XL
50"
37-1/2"

$107.50 / each

Enter location to check availability
Catalog Page #  1712 

Web Price $107.50 / each

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Size 2XL
  • Fits Chest Size 50"
  • Color Heather Gray
  • ATPV Rating 8.2 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 37-1/2"
  • Fabric Weight 6.7 oz.
  • Standards NFPA 2112, NFPA 1975
Heather Gray Flame-Resistant Crewneck Shirt, Size: 3XL, Fits Chest Size: 54
2776HG
3XL
54"
38-1/2"

$107.50 / each

Enter location to check availability
Catalog Page #  1712 

Web Price $107.50 / each

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Size 3XL
  • Fits Chest Size 54"
  • Color Heather Gray
  • ATPV Rating 8.2 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 38-1/2"
  • Fabric Weight 6.7 oz.
  • Standards NFPA 2112, NFPA 1975
Heather Gray Flame-Resistant Crewneck Shirt, Size: 4XL, Fits Chest Size: 58
2776HG
4XL
58"
39"

$123.00 / each

Enter location to check availability
Catalog Page #  1712 

Web Price $123.00 / each

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Size 4XL
  • Fits Chest Size 58"
  • Color Heather Gray
  • ATPV Rating 8.2 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 39"
  • Fabric Weight 6.7 oz.
  • Standards NFPA 2112, NFPA 1975
Heather Gray Flame-Resistant Crewneck Shirt, Size: 5XL, Fits Chest Size: 62
2776HG
5XL
62"
39-1/2"

$123.00 / each

Enter location to check availability
Catalog Page #  1712 

Web Price $123.00 / each

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Size 5XL
  • Fits Chest Size 62"
  • Color Heather Gray
  • ATPV Rating 8.2 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 39-1/2"
  • Fabric Weight 6.7 oz.
  • Standards NFPA 2112, NFPA 1975
Heather Gray Flame-Resistant Crewneck Shirt, Size: L, Fits Chest Size: 42
2776HG
L
42"
35-1/2"

$107.50 / each

Enter location to check availability
Catalog Page #  1712 

Web Price $107.50 / each

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Size L
  • Fits Chest Size 42"
  • Color Heather Gray
  • ATPV Rating 8.2 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 35-1/2"
  • Fabric Weight 6.7 oz.
  • Standards NFPA 2112, NFPA 1975
Heather Gray Flame-Resistant Crewneck Shirt, Size: M, Fits Chest Size: 38
2776HG
M
38"
34-1/2"

$107.50 / each

Enter location to check availability
Catalog Page #  1712 

Web Price $107.50 / each

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Size M
  • Fits Chest Size 38"
  • Color Heather Gray
  • ATPV Rating 8.2 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 34-1/2"
  • Fabric Weight 6.7 oz.
  • Standards NFPA 2112, NFPA 1975
Heather Gray Flame-Resistant Crewneck Shirt, Size: S, Fits Chest Size: 34
2776HG
S
34"
33-1/2"

$107.50 / each

Enter location to check availability
Catalog Page #  1712 

Web Price $107.50 / each

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Size S
  • Fits Chest Size 34"
  • Color Heather Gray
  • ATPV Rating 8.2 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 33-1/2"
  • Fabric Weight 6.7 oz.
  • Standards NFPA 2112, NFPA 1975
Heather Gray Flame-Resistant Crewneck Shirt, Size: XL, Fits Chest Size: 46
2776HG
XL
46"
36-1/2"

$107.50 / each

Enter location to check availability
Catalog Page #  1712 

Web Price $107.50 / each

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Size XL
  • Fits Chest Size 46"
  • Color Heather Gray
  • ATPV Rating 8.2 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 36-1/2"
  • Fabric Weight 6.7 oz.
  • Standards NFPA 2112, NFPA 1975
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More