Navigation Menu New

Access My Account, Order History, Lists and more here.

49NT65 KNR2RB MD 0L UNSPSC # 46181532

FR Lab Coat: 1 PPE CAT, 5.6 cal/sq cm ATPV, Men's, M, Nomex® IIIA ( 4.5 oz ), Snaps

  • Item # 49NT65
  • Mfr. Model # KNR2RB MD 0L
  • UNSPSC # 46181532
  • Catalog Group # J5330
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

FR Lab Coat: 1 PPE CAT, 5.6 cal/sq cm ATPV, Men's, M, Nomex® IIIA ( 4.5 oz ), Snaps

  • Item # 49NT65
  • Mfr. Model # KNR2RB MD 0L
  • UNSPSC # 46181532
  • Catalog Group # J5330
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • ATPV Rating 5.6 cal/sq cm
  • Arc Flash PPE Category 1
  • Collar Style Lay-Flat
  • Color Blue
  • Cuff Style Knit
  • Fabric Weight 4.5 oz
  • Closure Type Snaps
  • Garment Type Coat
  • Gender Men's
  • Hazard Type Secondary Flame Resistance
  • High-Visibility No
  • Hood Style None
  • Includes Hood No
  • Insulated for Cold Conditions No
  • Item FR Lab Coat
  • Length 37 in
  • Material Trade Name Nomex(R) IIIA
  • Maximum Chest Size 42 in
  • Minimum Chest Size 38 in
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
  • Protection Type Chemical Splash
  • Size M
  • Standards EN ISO 11612:2018, NFPA 2112
  • Total Number of Pockets 3
  • Size - Body Type Regular
Back to Top