TP
WORKRITE FR

Black UltraSoft Flame-Resistant Jacket Liner, 5XL, 7 oz, Number of Inside Pockets 0

  • Item # 26KE57
  • My Part #
  • Mfr. Model # 5307BK
  • Catalog Page # N/A
  • Catalog Group # H6542
  • UNSPSC # 46181508
Black UltraSoft Flame-Resistant Jacket Liner,  5XL,  7 oz,  Number of Inside Pockets 0 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Flame Resistant and Arc Flash Clothing~Flame Resistant and Arc Flash Jackets and Coats


$210.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

This flame-resistant athletic-style jacket/liner can be worn by itself or zipped into a Workrite flame-resistant bomber jacket. It features a 7 oz. UltraSoft® (88% cotton/12% nylon) outershell with 10 oz. Moda-Quilt insulation. Knit collar and cuffs. Brass zipper protected by fabric. Elastic waist in back. Two welt pockets.

View More

Technical Specs

  • Item Flame-Resistant Jacket Liner
  • Color Black
  • Size 5XL
  • Fabric Weight 7 oz
  • Material UltraSoft
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • ATPV Rating 30.8
  • Hazard Risk Category (HRC) 3
  • Standards ASTM F1506
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products