Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WORKFORCE

Lever Grease Gun, 9000 psi, 24.0 Strokes Per Oz., Cartridge, Bulk Loading, Rigid Pipe and Flex Hose Nozzl

  • Item# 41HE43
  • Mfr. Model# L1355
  • Catalog Page# N/A
  • UNSPSC# 27112901
Lever Grease Gun, 9000 psi, 24.0 Strokes Per Oz., Cartridge, Bulk Loading, Rigid Pipe and Flex Hose Nozzl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $70.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Legacy™ Workforce® heavy-duty grease gun can be quickly and easily loaded by any of 3 methods: bulk filling, suction filling, or with a pre-filled grease cartridge. Has a maximum pressure of 9,000 psi and delivers 1 oz. of grease for every 24 full strokes of the lever-action handle. Includes rigid and flexible extensions.

View More

Technical Specs

  • Item Grease Gun
  • Grease Gun Loading Method Cartridge, Bulk
  • Grease Gun Handle Style Lever
  • Nozzle Extension Type Rigid Pipe and Flex Hose
  • Strokes Per Oz. 24.0
  • Max. Operating Pressure 9000 psi
  • Cartridge Capacity 14 oz.
  • Bulk Capacity 16 oz.
  • Pipe Length 6"
  • Hose Length 12"
  • Tube Color Black
  • Tube Material Aluminum
  • Tether Capable Not Tether Capable
  • Variable Stroke / Full Stroke Variable Stroke
  • Volume Per Stroke 0.042 oz.
  • Tool Length 15-1/2"
  • For Use With 14 oz. Grease Cartridge
  • Application Lubricating Grease
  • Features Heavy-Duty Die Cast Head Construction for Maximum Durability and Longer Service List, 3-Way Loading, Bulk, Filler Pump and Cartridge, Bleeder Valve for Purging Unwanted Air, Variable Stroke Allows Grease Delivery In Confined Areas Where Short Strokes and High Pressure on Demand are Needed, Durable Follower Rod and Spring for Consistent Priming, Positive -Grip Follower Handle, 4-Jaw Coupler for Better Grip and Longer Service Life, Non-Slip Knurled Barrel for Better Grip, Ergonomic Lever Grip
  • Includes Rigid Extension and Flexible Extension
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.