Skip Content

DV
WORKER ALERT

Wall Charger,120V

  • Item # 53TY66
  • My Part #
  • Mfr. Model # TG-SMRT-CHRG
  • Catalog Page # N/A
  • UNSPSC # 46171604
Wall Charger,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wall Charger
  • Number of Sensors 0
  • Audible Alert No
  • Visual Alert No
  • Shape Rectangular
  • Voltage 120
  • For Use With Doorways/Stand Alone
How can we improve our Technical Specifications?

Compliance and Restrictions

None