Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WORKER ALERT

Personal Alert System,12V

  • Item # 53TY65
  • My Part #
  • Mfr. Model # TG-WAS-PSD
  • Catalog Page # N/A
  • UNSPSC # 46171604
Personal Alert System,12V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Personal Alert System
  • Sensor Type Motion
  • Number of Sensors 0
  • Audible Alert Yes
  • Visual Alert No
  • Shape Rectangular
  • Voltage 12
  • For Use With Doorways/Stand Alone
  • Includes Mono Ear Bud, Carry Pouch, (2) AAA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms