TP
WORKER ALERT

Alert System, Sensor Type Magnetic, Number of Sensors 1, Audible Alert No, Visual Alert Yes

  • Item # 53TY68
  • My Part #
  • Mfr. Model # TG-WAS-LT3
  • Catalog Page # N/A
  • UNSPSC # 46171604
Alert System,  Sensor Type Magnetic,  Number of Sensors 1,  Audible Alert No,  Visual Alert Yes close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Safety Alarms and Warnings~Intersection Warning Devices and Systems


$1,232.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TAPCO Worker Alert System is designed to provide warehouse and industrial personnel plenty of warning if a forklift or other equipment breaches their work area perimeter. The portable system incorporates an easily transported trip hose to position ahead of or behind the worker. If a forklift crosses over the hose, a sensor unit sends a wireless signal to flash red warning lights. The rechargeable flashing alert light assembly has a magnet and handle for mounting options. (Wall charger sold separately.) The trip hose/sensor requires AA batteries, not included.
Compatible with wearable personal safety device (PSD) No. 53TY67, sold separately. For a Worker Alert System designed for jobsites near vehicle traffic, see RC model Nos. 48HP42 and 48HP43, available separately.

View More

Technical Specs

  • Item Alert System
  • Sensor Type Magnetic
  • Number of Sensors 1
  • Audible Alert No
  • Visual Alert Yes
  • Shape Rectangular
  • Voltage 12
  • For Use With Industrial Facilities Intersections
  • Includes Wireless 12 ft. Long Trip Hose, Rechargeable Flashing Light
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms