Skip Content

TP
WORKER ALERT

Alert System,LED,Magnetic,Polyethylene

  • Item # 48HP43
  • My Part #
  • Mfr. Model # TG-WAS-RC-CS
  • Catalog Page # 1836
  • UNSPSC # 46171604
Alert System,LED,Magnetic,Polyethylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,086.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TAPCO Worker Alert System is designed to provide personnel at jobsites near traffic with plenty of warning if a vehicle is headed their way. A trip hose placed ahead or in back of workers triggers a wireless signal to the rechargeable siren alarm and flashing light, up to 1000 feet away. (Wall charger sold separately.) The trip hose with sensor requires AA batteries, not included.
Compatible with wearable personal safety device (PSD) No. 53TY67, sold separately. For a Worker Alert System designed for warehouses and other industrial interiors, see LT3 model Nos. 53TY68 and 53TY69, available separately.

View More

Technical Specs

  • Item Alert System
  • Includes Hard Case, Siren Alarm Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.