TP
WORKER ALERT

Alert System

  • Item # 48HP42
  • My Part #
  • Mfr. Model # TG-WAS-RC
  • Catalog Page # N/A
  • UNSPSC # 46171604
Alert System close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Safety Alarms and Warnings~Intersection Warning Devices and Systems


$982.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TAPCO Worker Alert System is designed to provide personnel at jobsites near traffic with plenty of warning if a vehicle is headed their way. A trip hose placed ahead or in back of workers triggers a wireless signal to the rechargeable siren alarm and flashing light, up to 1000 feet away. (Wall charger sold separately.) The trip hose with sensor requires AA batteries, not included.
Compatible with wearable personal safety device (PSD) No. 53TY67, sold separately. For a Worker Alert System designed for warehouses and other industrial interiors, see LT3 model Nos. 53TY68 and 53TY69, available separately.

View More

Technical Specs

  • Item Alert System
  • Includes Siren Alarm Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms