Skip Content

DV
WORK MASTER

9"H Men's Wellington Boots, Steel Toe Type, Tumbled Full-Grain Leather Upper Material, Brown, Size 1

  • Item # 18A088
  • My Part #
  • Mfr. Model # SS-61206ST-1A-110
  • Catalog Page # N/A
  • Catalog Group # G3638
  • UNSPSC # 46181604
9"H Men's Wellington Boots, Steel Toe Type, Tumbled Full-Grain Leather Upper Material, Brown, Size 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wellington Boots
  • Toe Type Steel
  • Gender Men's
  • Size 11
  • Footwear Width R
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Brown
  • Height 9"
  • Footwear Closure Type Slip On
  • Liner Material Mesh
  • Shank Material Steel
  • Midsole Material EVA
  • Outsole Material Rubber
  • Max. Heat Rating Not Rated
  • Standards ANSI Z41 PT99 M I/75 C/75
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms