Skip Content

DG
WORK MASTER

6"H Men's Work Boots, Steel Toe Type, Oily Full-Grain Leather Upper Material, Peanut, Size 9R

  • Item # 18A040
  • My Part #
  • Mfr. Model # STG-022504-3P-090
  • Catalog Page # N/A
  • Catalog Group # G3634
  • UNSPSC # 46181604
6"H Men's Work Boots, Steel Toe Type, Oily Full-Grain Leather Upper Material, Peanut, Size 9R close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 9
  • Footwear Width R
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Peanut
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material Steel
  • Midsole Material EVA
  • Outsole Material Rubber
  • Removable Insole Yes
  • Insole System Removable EVA
  • Max. Heat Rating Not Rated
  • Standards ANSI Z41 PT99 M I/75 C/75
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms