DV
WORK KING

Womens Freezer Jacket, Polyester, Black, M

  • Item # 36G508
  • My Part #
  • Mfr. Model # 243511-M-BLK
  • Catalog Page # 1718
  • Catalog Group # G7409
  • UNSPSC # 46181533
Womens Freezer Jacket, Polyester, Black, M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Jackets and Coats

Product Details

This quilted polyester jacket has a tapered style with zip-front closure and a drop back. Features include inside pockets, knit cuffs and collar, and a detachable zip-off hood.

View More

Technical Specs

  • Item Women's Freezer Jacket
  • Size M
  • Fits Chest Size 37" to 39"
  • Color Black
  • Length 25-1/2"
  • Material 100% Polyester
  • Closure Type Zipper
  • Fabric Weight 230T
  • Includes Detachable Hood
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms