Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WORK KING

Womens Freezer Jacket,Polyester,Black,XS

  • Item # 36G506
  • My Part #
  • Mfr. Model # 243511-XS-BLK
  • Catalog Page # 1718
  • Catalog Group # G7409
  • UNSPSC # 46181533
Womens Freezer Jacket,Polyester,Black,XS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Jackets and Coats

Product Details

This quilted polyester jacket has a tapered style with zip-front closure and a drop back. Features include inside pockets, knit cuffs and collar, and a detachable zip-off hood.

View More

Technical Specs

  • Item Women's Freezer Jacket
  • Size XS
  • Fits Chest Size 33" to 34"
  • Color Black
  • Length 24-1/2"
  • Material 100% Polyester
  • Closure Type Zipper
  • Fabric Weight 230T
  • Includes Detachable Hood
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms