Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WORK KING

Winter Hat, Womens, Black

  • Item # 46W137
  • My Part #
  • Mfr. Model # I36011
  • Catalog Page # N/A
  • UNSPSC # 53102503
Winter Hat, Womens, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This warm winter hat features up/down ear flaps with smaller up/down flaps underneath to cover the "hearing" holes.

View More

Technical Specs

  • Item Winter Hat
  • Style Head
  • Size Universal
  • Color Black
  • Material Polyester
  • Liner Material Thinsulate
  • Adjustment Type Adjustable Chin Strap
  • Covers Head, Ears
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.