Skip Content

 
WORK KING

Soft Shell Jacket

Soft Shell Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Soft Shell Jacket 
  • Gender Women's 
  • Insulated Yes 
  • Size
  • Color Black 
  • Material 100% Cotton Duck 
  • Fits Chest Size 41 to 42" 
  • Length 25" 
  • Lining Material Fleece 

Your Filters:

No Filters Selected
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
253511

$79.52 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $79.52 / each

Price $83.70 / each

Technical Specs

  • Item Soft Shell Jacket
  • Gender Women's
  • Insulated Yes
  • Size S
  • Color Black
  • Material 100% Cotton Duck
  • Fits Chest Size 41 to 42"
  • Length 25"
  • Lining Material Fleece
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More