Skip Content

ST
WORK KING

Hi-Vis Parka,5-in-1,Fluorescent Grn,2X

  • Item # 36G383
  • My Part #
  • Mfr. Model # S42621
  • Catalog Page # 1724
  • Catalog Group # G7405
  • UNSPSC # 46181533
Hi-Vis Parka,5-in-1,Fluorescent Grn,2X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $205.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.5 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a removable quilted polyester liner (reverses to black) with zip-off sleeves, this high-visibility parka has a quick-release hard hat hood, two microphone loops, and an ID pocket with hook-and-loop closure. The black cuffs and hemline hide dirt. The reflective striping has 4" contrast backing.

View More

Technical Specs

  • Item High Visibility Parka
  • Size 2XL
  • Fits Chest Size 49" to 51"
  • Color Fluorescent Green
  • ANSI Class 3
  • Length 34-1/2"
  • Material 100% Polyurethane-Coated Polyester
  • Closure Type Zipper with Storm Flap
  • Fabric Weight 300D
  • Standards ANSI 107-2015 Type R, Class 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.