Skip Content

 
WORK KING

Freezer Jacket

Freezer Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Freezer Jacket 
  • Material 100% Polyester 
Size
Please Select
Color
Please Select
Fits Chest Size
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Size
Color
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
I7X921-2XL-BLK
2XL
Black
49" to 51"
29-1/2"

$53.10 / each

Enter location to check availability
Catalog Page #  2131 

Price $53.10 / each

Technical Specs

  • Item Freezer Jacket
  • Size 2XL
  • Color Black
  • Material 100% Polyester
  • Fits Chest Size 49" to 51"
  • Length 29-1/2"
I7X921-2XL-NY
2XL
Navy
49" to 51"
29-1/2"

$53.10 / each

Enter location to check availability
Catalog Page #  2131 

Price $53.10 / each

Technical Specs

  • Item Freezer Jacket
  • Size 2XL
  • Color Navy
  • Material 100% Polyester
  • Fits Chest Size 49" to 51"
  • Length 29-1/2"
I7X921-3XL-BLK
3XL
Black
52" to 54"
30"

$53.10 / each

Enter location to check availability
Catalog Page #  2131 

Price $53.10 / each

Technical Specs

  • Item Freezer Jacket
  • Size 3XL
  • Color Black
  • Material 100% Polyester
  • Fits Chest Size 52" to 54"
  • Length 30"
I7X921-3XL-NY
3XL
Navy
52" to 54"
30"

$53.10 / each

Enter location to check availability
Catalog Page #  2131 

Price $53.10 / each

Technical Specs

  • Item Freezer Jacket
  • Size 3XL
  • Color Navy
  • Material 100% Polyester
  • Fits Chest Size 52" to 54"
  • Length 30"
I7X911-L-BLK
L
Black
42" to 44"
28-1/2"

$53.10 / each

Enter location to check availability
Catalog Page #  2131 

Price $53.10 / each

Technical Specs

  • Item Freezer Jacket
  • Size L
  • Color Black
  • Material 100% Polyester
  • Fits Chest Size 42" to 44"
  • Length 28-1/2"
I7X911-L-NY
L
Navy
42" to 44"
28-1/2"

$53.10 / each

Enter location to check availability
Catalog Page #  2131 

Price $53.10 / each

Technical Specs

  • Item Freezer Jacket
  • Size L
  • Color Navy
  • Material 100% Polyester
  • Fits Chest Size 42" to 44"
  • Length 28-1/2"
I7X911-M-BLK
M
Black
38" to 40"
28"

$53.10 / each

Enter location to check availability
Catalog Page #  2131 

Price $53.10 / each

Technical Specs

  • Item Freezer Jacket
  • Size M
  • Color Black
  • Material 100% Polyester
  • Fits Chest Size 38" to 40"
  • Length 28"
I7X911-M-NY
M
Navy
38" to 40"
28"

$53.10 / each

Enter location to check availability
Catalog Page #  2131 

Price $53.10 / each

Technical Specs

  • Item Freezer Jacket
  • Size M
  • Color Navy
  • Material 100% Polyester
  • Fits Chest Size 38" to 40"
  • Length 28"
I7X911-S-BLK
S
Black
35 to 37"
27-1/2"

$53.10 / each

Enter location to check availability
Catalog Page #  2131 

Price $53.10 / each

Technical Specs

  • Item Freezer Jacket
  • Size S
  • Color Black
  • Material 100% Polyester
  • Fits Chest Size 35 to 37"
  • Length 27-1/2"
I7X911-S-NY
S
Navy
35 to 37"
27-1/2"

$53.10 / each

Enter location to check availability
Catalog Page #  2131 

Price $53.10 / each

Technical Specs

  • Item Freezer Jacket
  • Size S
  • Color Navy
  • Material 100% Polyester
  • Fits Chest Size 35 to 37"
  • Length 27-1/2"
I7X911-XL-BLK
XL
Black
46" to 48"
29"

$53.10 / each

Enter location to check availability
Catalog Page #  2131 

Price $53.10 / each

Technical Specs

  • Item Freezer Jacket
  • Size XL
  • Color Black
  • Material 100% Polyester
  • Fits Chest Size 46" to 48"
  • Length 29"
I7X911-XL-NY
XL
Navy
46" to 48"
29"

$53.10 / each

Enter location to check availability
Catalog Page #  2131 

Price $53.10 / each

Technical Specs

  • Item Freezer Jacket
  • Size XL
  • Color Navy
  • Material 100% Polyester
  • Fits Chest Size 46" to 48"
  • Length 29"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More