Skip Content

 
WORK KING

Bomber Jacket

Bomber Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Bomber Jacket 
  • Gender Men's 
  • Insulated Yes 
  • Material 100% Polyester 
  • Lining Material 100% Polyester 
Size
Please Select
Color
Please Select
Fits Chest Size
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Size
Color
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
S41321
2XL
Fluorescent Green
49 to 51"
29-1/2"

$246.25 / each

Enter location to check availability
Catalog Page #  2135 

Price $246.25 / each

Technical Specs

  • Item Bomber Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Fluorescent Green
  • Material 100% Polyester
  • Fits Chest Size 49 to 51"
  • Length 29-1/2"
  • Lining Material 100% Polyester
S41321
2XL
Fluorescent Orange
49 to 51"
29-1/2"

$246.25 / each

Enter location to check availability
Catalog Page #  2135 

Price $246.25 / each

Technical Specs

  • Item Bomber Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Fluorescent Orange
  • Material 100% Polyester
  • Fits Chest Size 49 to 51"
  • Length 29-1/2"
  • Lining Material 100% Polyester
S41321
3XL
Fluorescent Green
52 to 54"
30"

$246.25 / each

Enter location to check availability
Catalog Page #  2135 

Price $246.25 / each

Technical Specs

  • Item Bomber Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Fluorescent Green
  • Material 100% Polyester
  • Fits Chest Size 52 to 54"
  • Length 30"
  • Lining Material 100% Polyester
S41321
3XL
Fluorescent Orange
52 to 54"
30"

$246.25 / each

Enter location to check availability
Catalog Page #  2135 

Price $246.25 / each

Technical Specs

  • Item Bomber Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Fluorescent Orange
  • Material 100% Polyester
  • Fits Chest Size 52 to 54"
  • Length 30"
  • Lining Material 100% Polyester
S41311
L
Fluorescent Green
42 to 44"
28-1/2"

$246.25 / each

Enter location to check availability
Catalog Page #  2135 

Price $246.25 / each

Technical Specs

  • Item Bomber Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Fluorescent Green
  • Material 100% Polyester
  • Fits Chest Size 42 to 44"
  • Length 28-1/2"
  • Lining Material 100% Polyester
S41311
L
Fluorescent Orange
42 to 44"
28-1/2"

$246.25 / each

Enter location to check availability
Catalog Page #  2135 

Price $246.25 / each

Technical Specs

  • Item Bomber Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Fluorescent Orange
  • Material 100% Polyester
  • Fits Chest Size 42 to 44"
  • Length 28-1/2"
  • Lining Material 100% Polyester
S41311
M
Fluorescent Green
38" to 40"
28"

$246.25 / each

Enter location to check availability
Catalog Page #  2135 

Price $246.25 / each

Technical Specs

  • Item Bomber Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Fluorescent Green
  • Material 100% Polyester
  • Fits Chest Size 38" to 40"
  • Length 28"
  • Lining Material 100% Polyester
S41311
M
Fluorescent Orange
38" to 40"
28"

$246.25 / each

Enter location to check availability
Catalog Page #  2135 

Price $246.25 / each

Technical Specs

  • Item Bomber Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Fluorescent Orange
  • Material 100% Polyester
  • Fits Chest Size 38" to 40"
  • Length 28"
  • Lining Material 100% Polyester
S41311
S
Fluorescent Green
35 to 37"
27-1/2"

$246.25 / each

Enter location to check availability
Catalog Page #  2135 

Price $246.25 / each

Technical Specs

  • Item Bomber Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Fluorescent Green
  • Material 100% Polyester
  • Fits Chest Size 35 to 37"
  • Length 27-1/2"
  • Lining Material 100% Polyester
S41311
S
Fluorescent Orange
35 to 37"
27-1/2"

$246.25 / each

Enter location to check availability
Catalog Page #  2135 

Price $246.25 / each

Technical Specs

  • Item Bomber Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Fluorescent Orange
  • Material 100% Polyester
  • Fits Chest Size 35 to 37"
  • Length 27-1/2"
  • Lining Material 100% Polyester
S41311
XL
Fluorescent Green
46 to 48"
29"

$246.25 / each

Enter location to check availability
Catalog Page #  2135 

Price $246.25 / each

Technical Specs

  • Item Bomber Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Fluorescent Green
  • Material 100% Polyester
  • Fits Chest Size 46 to 48"
  • Length 29"
  • Lining Material 100% Polyester
S41311
XL
Fluorescent Orange
46 to 48"
29"

$246.25 / each

Enter location to check availability
Catalog Page #  2135 

Price $246.25 / each

Technical Specs

  • Item Bomber Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Fluorescent Orange
  • Material 100% Polyester
  • Fits Chest Size 46 to 48"
  • Length 29"
  • Lining Material 100% Polyester
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More