Skip Content

TP
WORK KING

Black 100% Polyurethane-Coated Polyester Insulated Safety Bib Overall, Size: S, ANSI Class ANSI 107-

  • Item # 30WT39
  • My Part #
  • Mfr. Model # S79811
  • Catalog Page # N/A
  • Catalog Group # H6853
  • UNSPSC # 46181526
Insulated Safety Bib Overall,S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $113.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.0 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring quilted insulation, these safety bib overalls have ankle-to-hip delrin zippers, a hammer loop, a ruler pocket, and an elasticized back waist. The black leg bottoms hide dirt. The reflective striping has 4" contrast backing. The turned hem allows for 3" tall extension.

View More

Technical Specs

  • Item Insulated Safety Bib Overall
  • Gender Men's
  • Size S
  • Color Black
  • ANSI Class ANSI 107-2010 Class 1, Level 2
  • Fabric Weight 600D
  • Material 100% Polyurethane-Coated Polyester
  • Number of Outside Pockets 6
  • Closure Type Zipper with Storm Flap
  • Standards CSA-Z96-09 Class 1, Level 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.