DV
WOOSTER

Wire Brush, 12 In

  • Item # 2ZHR8
  • My Part #
  • Mfr. Model # W1824
  • Catalog Page # N/A
  • UNSPSC # 27111907
Wire Brush, 12 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The WOOSTER® Prep Crew® wire brush is a heavy-duty brush with staggered tufts for better coverage. Large oval head for 2-hand use. The Wire Boss® wire brush has a wraparound knuckle guard on the full-size polypropylene handle. Makes it easy to remove paint, rust, and scale from any surface. Cleans concrete, brick, and other masonry.

View More

Technical Specs

  • Item Wire Brush
  • Color Green
  • Material Polypropylene
  • Length 6"
  • Width 3-7/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None