Skip Content

DV
WOOSTER

Sky Scraper,Steel,8-1/2in.L

  • Item # 39UU45
  • My Part #
  • Mfr. Model # R089
  • Catalog Page # N/A
  • UNSPSC # 27112009
Sky Scraper,Steel,8-1/2in.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sky Scraper
  • Color Green
  • Material Steel
  • Length 8-1/2"
  • Thickness 1/16"
  • Diameter 1-3/16"
  • For Use With Threaded Extension Pole
  • Includes Grip Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None