Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
WOOSTER

Size: 4", Style: Wall, Paint Brush

  • Item# 38UX57
  • Mfr. Model# 4173-4
  • Catalog Page# N/A
  • UNSPSC# 31211904
Size: 4", Style:  Wall, Paint Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $26.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WOOSTER® Ultra/Pro® Firm paint brush is one of WOOSTER'S best-selling brushes. Classic firm formulation of purple nylon and sable polyester provides exceptional cut-in control. Great for all medium-bodied coatings like acrylic paints or latex enamels, or wherever a time-saving firm brush is needed. Use indoors or out.

View More

Technical Specs

  • Item Paint Brush
  • Style Wall
  • Size 4"
  • Brush Length 3-15/16"
  • Overall Length 12"
  • Thickness 7/8"
  • Firmness Firm
  • Handle Color Natural
  • Paint Type Latex, Acrylics, Enamels, Stain, Wood Sealers, Alkyd or Oil Based Coatings
  • Brush Material Purple Nylon/Sable Polyester
  • Ferrule Material Rust Resistant Steel
  • Handle Material Sealed Maple Wood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.