Skip Content

C3
WOOSTER

Size: 1-1/2", Style: Thin Angle Sash, Paint Brush

  • Item# 39UU13
  • Mfr. Model# 4181-1 1/2
  • Catalog Page# N/A
  • UNSPSC# 31211904
Size: 1-1/2", Style:  Thin Angle Sash, Paint Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $12.76 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Wooster® Ultra/Pro® firm Willow® paint brush provides excellent coverage and precise cut-in control for ultra-high production. This all-purpose professional brush has a blend of purple nylon and sable-color polyester filaments for use in acrylics, latex, or enamels, indoors and out.
The paint brush is made with a professional-quality, rust-resistant, very durable stainless steel ferrule and a sealed maple wood handle that provides good comfort and balance.
• Medium-weight coatings, indoors and out
• Warm temperatures
• Good glide, no drag

View More

Technical Specs

  • Item Paint Brush
  • Brush Style Angle Sash
  • Basic Coating Type All Paint & Coatings
  • Brush Size #6
  • Basic Bristle Material Synthetic
  • Bristle Material Polyester
  • Basic Handle Material Wood
  • Bristle Stiffness Firm
  • Brush Thickness 3/8"
  • Bristle Length 2-3/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.