Skip Content

DV
WOOSTER

Pre Plane Wire Brush,Wire,156 Tufts

  • Item # 3UW28
  • My Part #
  • Mfr. Model # W1822
  • Catalog Page # 1467
  • UNSPSC # 47131605
Pre Plane Wire Brush,Wire,156 Tufts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The WOOSTER® Prep Plane® wire brush is a heavy-duty brush with staggered tufts for better coverage. Plane-shaped design for 2-handed use. Angled tip reaches tough spots. Makes it easy to remove paint, rust, and scale from any surface. Cleans concrete, brick, and other masonry.

View More

Technical Specs

  • Item Pre Plane Wire Brush
  • Color Green
  • Material Wire
  • Length 10"
  • Width 1-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.