Skip Content

ST
WOOSTER

Paint Roller Frame,14-1/8in.L

  • Item # 38UY27
  • My Part #
  • Mfr. Model # R017-4
  • Catalog Page # 1623
  • UNSPSC # 31211906
Paint Roller Frame,14-1/8in.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WOOSTER® paint roller frame has a quick-release retaining spring to prevent roller slippage, yet it allows easy removal. Smooth-rolling bearings help eliminate shank wear and gray streaks. Durable Green™ fiberglass-reinforced nylon cage and end caps. Chrome-plated 5/16" shank, 90° angle. The full-size polypropylene grip has reinforced threads. Compatible with Sherlock GT® extension pole.

View More

Technical Specs

  • Item Paint Roller Frame
  • Roller Length 4"
  • Style Cage
  • Overall Length 14-1/8"
  • Handle Quick Disconnect and Threaded
  • Handle Material Polypropylene
  • Shank Wire Size 5/16"
  • Shank Material Chrome Coated
  • Plating Chrome
  • Paint Type All Paints
  • Features Threaded and Bayonet Grip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.