Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WOOSTER

Paint Roller Cover, 18 In, Nap 3/16 In

  • Item# 3UW77
  • Mfr. Model# RR641-18
  • Catalog Page# 1464
  • UNSPSC# 31211917
Paint Roller Cover,18 In,Nap 3/16 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $16.51 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WOOSTER® Pro/Doo-Z® paint roller cover has a proprietary high-density white fabric with a golden pin stripe. Shed resistant for all paints, enamels, primers, urethanes, and epoxies. The roller cover stays resilient, resists matting for a smooth professional finish. Green™ double-thick polypropylene core resists water, solvent, and cracking.
Note: Use with 36T210 paint roller, sold separately.

View More

Technical Specs

  • Item Paint Roller Cover
  • Length 18"
  • Nap 3/16"
  • Cover Material Woven Fabric
  • Core Material Polypropylene
  • Paint Type Water Based, Oil Based
  • Surfaces Smooth
  • For Use With Mfr. No. BR036-18, BR045-18, BR047-18, 8614, and BR412-21
  • Includes (2) Endcaps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.