Skip Content

DG
WOOSTER

Paint Roller Cover,Polyamide Yarn,PK6

  • Item # 39UU76
  • My Part #
  • Mfr. Model # RR606-6-1/2
  • Catalog Page # N/A
  • UNSPSC # 31211917
Paint Roller Cover,Polyamide Yarn,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Paint Roller Cover
  • Length 6-1/2"
  • Nap No Nap
  • Cover Material Polyamide Yarn
  • Core Material PVC
  • Paint Type All Flat Paints and Stains
  • Surfaces Smooth to Rough
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.