DG
WOOSTER

Paint Roller Cover, Woven Cover Material, 18" Length, 3/16" Nap

  • Item # 39UU71
  • My Part #
  • Mfr. Model # R575-18
  • Catalog Page # N/A
  • UNSPSC # 31211917
Paint Roller Cover, Woven Cover Material, 18" Length, 3/16" Nap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Paint Roller Cover
  • Length 18"
  • Nap 3/16"
  • Cover Material Woven
  • Core Material Polypropylene
  • Paint Type All Paints
  • Surfaces Smooth
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms